Shop All Pneumatic Muffler
Milton
Pneumatic Silencer, Plastic, 1/8"
Mfr # S-1086-18
Zoro # G5034928
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75
- Material Plastic
- Weight 0.02
- Overall Width 0.75
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1086-18
- Zoro # G5034928
- UPC # 030937316769
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 1.75 |
Overall Width | 0.75 |
Overall Height | 0.75 |
Details
Item | Pneumatic Silencer,Plastic,1/8" |
Material | Plastic |
Weight | 0.02 |
Description
Pneumatic Silencer,Plastic,1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0806 (G60490-0806)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- MILTON Pneumatic Breather Vent, 1/2" NPT (S-1088-8)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- Milton Pneumatic System Components