Shop All Pneumatic Muffler
Milton
Pneumatic Silencer, Plastic, 1/4"
Mfr # S-1086-14
Zoro # G5034937
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.25
- Overall Height 0.75
- Material Plastic
- Overall Width 0.75
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1086-14
- Zoro # G5034937
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 2.25 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Item | Pneumatic Silencer,Plastic,1/4" |
Material | Plastic |
Weight | 0.03 |
Description
Pneumatic Silencer,Plastic,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92623)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- YORK 1/4HP 208/230V 850RPM CWLE (S1-024-36240-000)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517 1-1/2)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT, PK5 (1086-4)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- Milton Pneumatic Muffler