Shop All Pneumatic Muffler
Milton
Pneumatic Silencer, Aluminum, 3/8"
Mfr # S-1086-20
Zoro # G5034900
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 3.25
- Overall Height 1.25
- Overall Width 1.25
- Weight 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1086-20
- Zoro # G5034900
- UPC # 030937316783
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 3.25 |
Overall Height | 1.25 |
Overall Width | 1.25 |
Details
Item | Pneumatic Silencer,Aluminum,3/8" |
Material | Aluminum |
Weight | 0.23 |
Description
Pneumatic Silencer,Aluminum,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR HEX HEAD PLUG (6408-08)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-31)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- NTN Radial Bearing, Shield, 0.2500 In. Bore (R4ZZC3/2AS)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male BSPT (R) (PFM02-PT)
- Milton Pneumatic Muffler