Shop All Pneumatic Muffler
Milton
Pneumatic Silencer, Aluminum, 1/4"
Mfr # S-1086-19
Zoro # G5034919
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06
- Overall Width 0.75
- Overall Length 1.875
- Overall Height 0.75
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1086-19
- Zoro # G5034919
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Width | 0.75 |
Overall Length | 1.875 |
Overall Height | 0.75 |
Details
Item | Pneumatic Silencer,Aluminum,1/4" |
Weight | 0.06 |
Material | Aluminum |
Description
Pneumatic Silencer,Aluminum,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V (D472)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2052F-09)
- CAMOZZI Double Union, 6MM OD (6950 6)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- FESTO Exhaust Air Flow Control Valve GRE-1/8 (GRE-1/8)
- Milton Pneumatic Muffler