Shop All Filter, Regulator, Lubricator
Milton
Pneumatic In Line Lubricator, 1/4"
Mfr # S-639
Zoro # G5038927
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.38
- Material Aluminum
- Overall Width 1.38
- Overall Length 2.25
- Weight 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-639
- Zoro # G5038927
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.38 |
Overall Width | 1.38 |
Overall Length | 2.25 |
Details
Item | Pneumatic In Line Lubricator,1/4" |
Material | Aluminum |
Weight | 0.12 |
Description
Pneumatic In Line Lubricator,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Two-handed grease gun 14 oz heavy duty (2369)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- MILTON Polycarbonate FRL Trio, 1/2" (1106-1)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- Milton Compressed Air Treatment