Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler 3/8" NPT, PK25
Mfr # 1086-6BK
Zoro # G7220509
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.7
- Material Brass
- Weight 0.07
- Overall Length 1.5
- Overall Width 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1086-6BK
- Zoro # G7220509
- UPC # 030937306180
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 0.7 |
Overall Length | 1.5 |
Overall Width | 0.7 |
Details
Item | Pneumatic Exhaust Muffler 3/8" Npt,PK25 |
Material | Brass |
Weight | 0.07 |
Description
Pneumatic Exhaust Muffler 3/8 In. Npt,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS40 (50SDS40)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04MJ TEE (6602-04-04-04)
- GATES Metric-Power V-Belts, XPZ1487 (XPZ1487)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- MILTON Pneumatic Exhaust Muffler, 1/2" NPT (1086-8)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/2", PK5 (ASQF-4M)
- Milton Pneumatic Muffler