Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler 1/8" NPT, PK25
Mfr # 1086-2BK
Zoro # G7220414
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.44
- Overall Length 1.14
- Weight 0.036
- Overall Width 0.44
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1086-2BK
- Zoro # G7220414
- UPC # 030937306166
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 0.44 |
Overall Length | 1.14 |
Overall Width | 0.44 |
Details
Item | Pneumatic Exhaust Muffler 1/8" Npt,PK25 |
Weight | 0.036 |
Material | Brass |
Description
Pneumatic Exhaust Muffler 1/8 In. Npt,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-03AS)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- FESTO Silencer U-1/2 (U-1/2)
- Milton Pneumatic Muffler