Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler, 1/4" NPT, PK5
Mfr # 1086-4
Zoro # G5035007
original price:
$46.03
14% off
new price: $39.45
/pk 5, $7.89/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.041
- Overall Length 1.4
- Overall Height 0.44
- Material Brass
- Overall Width 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1086-4
- Zoro # G5035007
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 1.4 |
Overall Height | 0.44 |
Overall Width | 0.44 |
Details
Item | Pneumatic Exhaust Muffler,1/4" NPT,PK5 |
Weight | 0.041 |
Material | Brass |
Description
Pneumatic Exhaust Muffler,1/4 In. NPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- FISHER Fieldvue 4-20Madc 145 PSI 30V-DC Electro-Pneumatic Valve Positioner (DVC6020)
- D&D Belt, VS, 1.187 x 25.6in OC (1926V250)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- FESTO Exhaust Air Flow Control Valve GRE-1/4-NPT (GRE-1/4-NPT)
- Milton Pneumatic System Components