Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler 1/4" NPT, PK25
Mfr # 1086-4BK
Zoro # G7220457
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.57
- Overall Length 1.4
- Weight 0.05
- Overall Width 0.57
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1086-4BK
- Zoro # G7220457
- UPC # 030937306173
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 0.57 |
Overall Length | 1.4 |
Overall Width | 0.57 |
Details
Item | Pneumatic Exhaust Muffler 1/4" Npt,PK25 |
Weight | 0.05 |
Material | Brass |
Description
Pneumatic Exhaust Muffler 1/4 In. Npt,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT, PK5 (1086-4)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/8" Male BSPT (R) (SBM01-PT)
- Milton Pneumatic Muffler