Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler 1/2" NPT, PK25
Mfr # 1086-8BK
Zoro # G7220579
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.126
- Material Brass
- Overall Width 0.88
- Overall Height 0.88
- Overall Length 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1086-8BK
- Zoro # G7220579
- UPC # 030937306197
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Width | 0.88 |
Overall Height | 0.88 |
Overall Length | 1.88 |
Details
Item | Pneumatic Exhaust Muffler 1/2" Npt,PK25 |
Weight | 0.126 |
Material | Brass |
Description
Pneumatic Exhaust Muffler 1/2 In. Npt,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-33-G)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- DODGE 11108 Standard Flexible Tire Coupling ElementPX80 Coupling8-3/8 in OD3100 rpm MaxNatural Rubber (011108)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 3/8" Male NPT (BWM-03)
- Milton Pneumatic Muffler