Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler, 1/2" NPT
Mfr # 1086-8
Zoro # G5034989
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.88
- Overall Length 1.88
- Weight 0.115
- Overall Height 0.88
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1086-8
- Zoro # G5034989
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Width | 0.88 |
Overall Length | 1.88 |
Overall Height | 0.88 |
Details
Item | Pneumatic Exhaust Muffler,1/2" NPT |
Weight | 0.115 |
Material | Brass |
Description
Pneumatic Exhaust Muffler,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Hose End3/8Id1/4Mpt (21603)
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- DYNABRADE Wave Spring 16mm (98243)
- GOLDENROD Oiler, 16 oz., Steel, 8 in. Spout (727)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Breather Vent, 1/2" NPT (S-1088-8)
- Milton Pneumatic System Components