Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 3/8" NPT
Mfr # S-1088-6
Zoro # G7220606
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75
- Overall Width 0.69
- Material Aluminum
- Overall Height 0.69
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1088-6
- Zoro # G7220606
- UPC # 030937312259
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 0.75 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
Item | Pneumatic Breather Vent,3/8" Npt |
Material | Aluminum |
Weight | 0.05 |
Description
Pneumatic Breather Vent,3/8 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-960-25 (T10-960-25)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- DAYTON Agricultural Fan Motor, Split-Phase, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU9BG)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- MILTON Pneumatic Exhaust Muffler, 1/2" NPT (1086-8)
- MASTER PNEUMATIC SILENCER-RECLASSIFIER (RS100-4)
- Milton Pneumatic Muffler