Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 3/8" NPT, PK5
Mfr # 1088-6
Zoro # G5034955
original price:
$23.13
4% off
new price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.69
- Material Aluminum
- Overall Height 0.69
- Weight 0.044
- Overall Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1088-6
- Zoro # G5034955
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Width | 0.69 |
Overall Height | 0.69 |
Overall Length | 0.75 |
Details
Item | Pneumatic Breather Vent,3/8" NPT,PK5 |
Material | Aluminum |
Weight | 0.044 |
Description
Pneumatic Breather Vent,3/8 In. NPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In (MF0064357)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX 45 (6502-12-12)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- ALWITCO AIR EXHAUST MUFFLER 1IN NPT PNEUMATIC MUFFLERS AND SILENCER (011010 M10)
- Milton Pneumatic System Components