Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 1/4" NPT
Mfr # S-1088-4
Zoro # G7220545
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.03
- Material Aluminum
- Overall Length 0.65
- Overall Width 0.56
- Overall Height 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1088-4
- Zoro # G7220545
- UPC # 030937312242
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 0.65 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Item | Pneumatic Breather Vent,1/4" Npt |
Weight | 0.03 |
Material | Aluminum |
Description
Pneumatic Breather Vent,1/4 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- ELMO RIETSCHLE Filter (731143)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- MILTON Pneumatic Exhaust Muffler, 1/2" NPT (1086-8)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- MILTON Pneumatic Exhaust Muffler 1/4" NPT, PK25 (1086-4BK)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/2" Male NPT (PFM04)
- Milton Pneumatic Muffler