Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 1/4" NPT, PK10
Mfr # 1088-4
Zoro # G5034961
original price:
$28.64
4% off
new price: $27.25
/pk 10, $2.73/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.56
- Material Aluminum
- Overall Width 0.56
- Overall Length 0.65
- Weight 0.024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1088-4
- Zoro # G5034961
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 0.56 |
Overall Width | 0.56 |
Overall Length | 0.65 |
Details
Item | Pneumatic Breather Vent,1/4" NPT,PK10 |
Material | Aluminum |
Weight | 0.024 |
Description
Pneumatic Breather Vent,1/4 In. NPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- GF&D SYSTEMS Stainless Grease Fittng Assrtmnt, 50 pcs. (GFD8000)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- MILTON Pneumatic Exhaust Muffler, 1/2" NPT (1086-8)
- MILTON Pneumatic Exhaust Muffler 1/4" NPT, PK25 (1086-4BK)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/2" Male NPT (PFM04)
- Milton Pneumatic Muffler