Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 1/2" NPT
Mfr # S-1088-8
Zoro # G7220658
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.88
- Material Aluminum
- Weight 0.11
- Overall Width 0.88
- Overall Length 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1088-8
- Zoro # G7220658
- UPC # 030937312266
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 0.88 |
Overall Width | 0.88 |
Overall Length | 0.88 |
Details
Item | Pneumatic Breather Vent,1/2" Npt |
Material | Aluminum |
Weight | 0.11 |
Description
Pneumatic Breather Vent,1/2 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV PVC CAP FLEX 2"" (PQC-102)
- LOVEJOY U Joint, 3/8 In (D-4B)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 3-1/2 in ID x 4.506 in OD, 0.438 in W, Nitrile Lip (34888)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R050WHC, Return Line, 50 micron (ZX-0110R050WHC)
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Exhaust Muffler 1/4" NPT, PK25 (1086-4BK)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT, PK5 (1086-4)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/8" (ASP-1)
- Milton Pneumatic System Components