Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 1/2" NPT, PK5
Mfr # 1088-8
Zoro # G5034946
product price: $24.49
/pk 5, $4.90/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.88
- Material Aluminum
- Overall Length 0.88
- Overall Height 0.88
- Weight 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1088-8
- Zoro # G5034946
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Width | 0.88 |
Overall Length | 0.88 |
Overall Height | 0.88 |
Details
Item | Pneumatic Breather Vent,1/2" NPT,PK5 |
Material | Aluminum |
Weight | 0.062 |
Description
Pneumatic Breather Vent,1/2 In. NPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (49AE05)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71633693M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- MILTON Pneumatic Exhaust Muffler 1/4" NPT, PK25 (1086-4BK)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8M)
- Milton Pneumatic System Components