Shop All Tire Valves & Valve Caps
Milton
Plastic Valve Extension, 1-1/4", PK50
Mfr # 452
Zoro # G5526571
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.03
- Overall Length 1.25
- Overall Height 0.44
- Overall Width 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 452
- Zoro # G5526571
- UPC # 030937300614
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.25 |
Overall Height | 0.44 |
Overall Width | 0.44 |
Details
Material | Plastic |
Weight | 0.03 |
Description
Plastic Valve Extension,1-1/4",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA0)
- OPTRONICS 2in. Flush Mount Open Back Round Grommet (A54GB)
- CALTERM Tester Voltage Auto 6-24Voltdc (66332)
- WALKER EXHAUST Exhaust Pipe, 46974 (46974)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tubeless Tire Valve, High psi, 1.25", PK10 (493-10)
- MILTON Clamp In Tubeless Tire Valve, TR 417, PK5 (471)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-413-10)
- Milton Automotive Tire & Wheel