Shop All Tire Valves & Valve Caps
Milton
Plastic Valve Extension, 1-1/2", PK50
Mfr # 453
Zoro # G5526565
product price: $29.19
/pk 50, $0.58/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.04
- Overall Height 0.42
- Overall Width 0.42
- Overall Length 1.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 453
- Zoro # G5526565
- UPC # 030937300621
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.42 |
Overall Width | 0.42 |
Overall Length | 1.84 |
Details
Material | Plastic |
Weight | 0.04 |
Description
Plastic Valve Extension,1-1/2",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Tire Repair Kit, Passenger Truck (JSP12361TOTE)
- BLUE SEA SYSTEMS 2001 Power Post High Amperage Cable Connector 1/4" Stud (2001)
- AFTERMARKET 3730 Series Ecco Surface Mount LED Light Head Class II Clear 12V 24V (3730C)
- ECCO Ecco ECC3811A Surface Mount LED Warning Light; Rectangular & Amber (ECC3811A)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- MILTON Valve Fishing Tool, PK10 (S-447)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- MILTON Oval Slot Tubeless Tire Valve, PK5 (476)
- MILTON Clamp In Tubeless Tire Valve, TR 416, PK5 (470)
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- HALTEC Snap In Tire Valve, 2 In, PK10, Color: Black (TV-418-10)
- Milton Tire Valves & Valve Caps