Shop All Tire Valves & Valve Caps
Milton
Plastic Rim Hole Reducer Bushing, PK100
Mfr # 406
Zoro # G5526669
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Passenger Cars, Motorcycles, Light Trucks, Industrial Vehicles
- Number of Pieces 1
- Material Plastic
- Width 2-1/2"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 406
- Zoro # G5526669
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Width | 2-1/2" |
Length | 4" |
Overall Width | 2.5 |
Overall Height | 3.125 |
Overall Length | 4 |
Details
Used For | Passenger Cars, Motorcycles, Light Trucks, Industrial Vehicles |
Number of Pieces | 1 |
Material | Plastic |
Item | Plastic Rim Hole Reducer Bushing,PK100 |
Application | It Fits a Rim Hole Size of 5/8" to .453" |
Type | Rim Hole Reducer Bushing |
Weight | 0.002 |
Description
Plastic Rim Hole Reducer Bushing,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Oxygen Sensor, 17mm (2067)
- GROTE LIGHTING REFLECTOR-2.5-RED- ROUND STICK-ON (40072)
- STANT Oil Filler Cap, Plastic, Quick On (MO119)
- DISCO SS Screw Gauge 4 1/2" Long Stndrd/Metric (13319)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- MILTON Plastic Valve Extension, 1-1/4", PK50 (452)
- MILTON Truck Valve Extension, 1-3/8", PK10 (440)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- VICTOR Victor Automotive M8839 Tire Valve Fishing Tool (6281174)
- Milton Automotive Tire & Wheel