Shop All Air Guns
Milton
Pistol Grip Blow Gun, 1/4" NPT
Mfr # S-160
Zoro # G5034410
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Includes Built in Hook/Loop for Hanging Anywhere in Your Home Garage or Shop
- Overall Length 7.25
- Overall Height 0.75
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.25 |
Overall Height | 0.75 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 5.75 |
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Includes | Built in Hook/Loop for Hanging Anywhere in Your Home Garage or Shop |
Air Inlet | 1/4 in NPT |
Item | Pistol Grip Blow Gun,1/4" NPT |
Air Consumption | 10 scfm |
Material | Zinc |
Weight | 0.396 |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Description
Pistol Grip Blow Gun,1/4 In. NPT, Pistol, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Engineers Hammer 4Lb (MD-4H/C/32443)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- WESTWARD F HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW1)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- MILTON 150 PSI 1/4 In. M-Style Pocket Blow Gun (S-115)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- Milton Air Guns