Shop All Filters & Regulators
Milton
Piggyback Filter/Regulator, 3/8" NPT
Mfr # 1110
Zoro # G5038577
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Overall Length 9.75
- Material Metal
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1110
- Zoro # G5038577
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 9.75 |
Details
Item | Piggyback Filter/Regulator,3/8" NPT |
Material | Metal |
Weight | 2.5 |
Description
Piggyback Filter/Regulator,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E733)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- MILTON Air Regulator, 1/2" NPT (1115)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Mtl Piggyback Filter Regulator, 3/8" NPT (1110-1)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- Milton Filters & Regulators