Shop All Filters & Regulators
Milton
Piggyback Filter/Regulator, 1/4" NPT
Mfr # 1109
Zoro # G5038586
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Overall Length 9.75
- Material Metal
- Weight 2.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1109
- Zoro # G5038586
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 9.75 |
Details
Item | Piggyback Filter/Regulator,1/4" NPT |
Material | Metal |
Weight | 2.53 |
Description
Piggyback Filter/Regulator,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- TSUBAKI Rs12B Offset Link (RS12BOL)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E726)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- MILTON Mtl Piggyback Filter Regulator, 3/8" NPT (1110-1)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON High Pressure FRL Regulator, 1/4" NPT (1113-8)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- Milton Filters & Regulators