Shop All Filters & Regulators
Milton
Piggyback Filter/Regulator, 1/2" NPT
Mfr # 1111
Zoro # G5038568
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Weight 2.54
- Material Metal
- Overall Length 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1111
- Zoro # G5038568
- UPC # 030937303622
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 9.75 |
Details
Item | Piggyback Filter/Regulator,1/2" NPT |
Weight | 2.54 |
Material | Metal |
Description
Piggyback Filter/Regulator,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM166S60B, Return Line, 60 micron, Outside-In (MF0577135)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- Milton Compressed Air Treatment