Shop All Filter, Regulator, Lubricator
Milton
Piggyback and Regulator Mounting Bracket
Mfr # 1163
Zoro # G5038446
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Threaded Nut That Holds Regulator to Bracket
- Overall Height 1.46
- Material Steel
- Overall Width 2.32
- Width (In.) 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1163
- Zoro # G5038446
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.46 |
Overall Width | 2.32 |
Width (In.) | 2.32 in |
Length (In.) | 2.88 in |
Height (In.) | 1.46 in |
Overall Length | 2.88 |
Details
Item | Piggyback and Regulator Mounting Bracket |
Includes | Threaded Nut That Holds Regulator to Bracket |
Material | Steel |
For Use On | Regulators |
Function | Bracket can be Securely to Mounted to Surface Through Holes on L Shaped Bracket |
Type | L-Type |
Fitting | Milton 1/4 in, 3/8 in and 1/2 in Regulators |
Fits | Regulators |
Application | This Mounting Bracket is Designed for 1/4 in NPT, 3/8 in NPT and 1/2 in NPT Regulators and can be Securely Mounted to Surface Through Holes on L Shaped Bracket |
Weight | 0.15 |
Accessory Type | Piggyback and Regulator Mounting Bracket |
Description
Piggyback and Regulator Mounting Bracket, Includes Threaded Nut That Holds Regulator to Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/2" Od, 153869 (153869)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- FESTO Stopper Cylinder DFSP-32-25-S-PA (DFSP-32-25-S-PA)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- Milton Filter, Regulator, Lubricator