Shop All Tire Valves & Valve Caps
Milton
Patch Tube Type Tire Valve, 1-3/8", PK5
Mfr # 473
Zoro # G5526501
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Weight 0.054
- Overall Length 1.61
- Overall Height 2.29
- Overall Width 2.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 473
- Zoro # G5526501
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.61 |
Overall Height | 2.29 |
Overall Width | 2.29 |
Details
Material | Rubber |
Weight | 0.054 |
Item | Patch Tube Type Tire Valve,1-3/8",PK5 |
Product Type | Patch Tube Type Tire Valve,1-3/8",PK5 |
Description
Patch Tube Type Tire Valve,1-3/8",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Unbacked Automotive Carpet - Black, 40" Wide, 5 Yards (AC3015)
- MOTORAD Standard Fuel Tank Cap, MGC517 (MGC517)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- VDO VDO Light Diffuser f/Type D Peanut Bulb - Red - 4 Pack (600-859)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- MILTON Hi-Performance Valve (S-409)
- MILTON Plastic Valve Extension, 1-1/4", PK50 (452)
- MILTON Saf-T-Flate Valve Extention, PK 20 (400-6BK)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- HALTEC Valve Stem Installation Tool (TL-665-1)
- Milton Tire Valves & Valve Caps