Shop All Tire Inflation Kits
Milton
Passenger Tire Gauge, 50 PSI Straight, PK100
Mfr # 923BK
Zoro # G7222207
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.1
- Overall Length 10.75
- Overall Width 7
- Overall Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 923BK
- Zoro # G7222207
- UPC # 030937319289
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 10.75 |
Overall Width | 7 |
Overall Height | 5.5 |
Details
Material | Brass |
Item | Passenger Tire Gauge,50 psi Strght,PK100 |
Weight | 0.1 |
Description
Passenger Tire Gauge,50 psi Strght, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705140)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- MAIN FILTER WIX 557740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 10g., PK25 (FN010Z)
- MILTON Air Chuck, Extended Reach Dual Head, 1/4" (S-693-12)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- MILTON Air Chuck, Kwik Grip Safety 1/4"FNPT (1496)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- MILTON Inflator Gauge, Digital, Kwik Grip Chuck (572D)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck (TF9137)
- Milton Tire Inflation Kits