Shop All Tire Inflation Kits
Milton
Passenger Tire Gauge, 50 PSI, PK100
Mfr # 921BK
Zoro # G7222085
product price: $622.99
/pk 100, $6.23/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 6
- Overall Height 0.63
- Weight 0.107
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 921BK
- Zoro # G7222085
- UPC # 030937319272
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 6 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Material | Brass |
Item | Passenger Tire Gauge,50 psi,PK100 |
Weight | 0.107 |
Description
Passenger Tire Gauge,50 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dome Cap, Metal, 5 /card (S-436)
- KEN-TOOL Tire Valve Installer (29850)
- GATES Tri-Power Belts, BX74 (BX74)
- MOOG Suspension Stabilizer Bar Link - Front Left, K700053 (K700053)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- MILTON Service Gage/Straight Foot, Inner Duals (S-986)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- A & I PRODUCTS Straight Foot Dual Chuck Head Tire Gauge 14.75" x3.75" x1" (A-S-986)
- Milton Tire Inflation Kits