Shop All Compressor Air Filters
This Product is Discontinued
Milton
Paper Compressor Filter, 2-5/16" (Discontinued)
Mfr # 1052-2
Zoro # G5038769
This Product is Discontinued
Key Features
- Overall Width 4.5
- Overall Height 2.5
- Weight 0.221
- Material Paper
- Overall Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1052-2
- Zoro # G5038769
- Country of Origin Mexico
- Category Compressor Air Filters
Dimensions
Overall Width | 4.5 |
Overall Height | 2.5 |
Overall Length | 4.5 |
Details
Item | Paper Compressor Filter,2-5/16" |
Weight | 0.221 |
Material | Paper |
Description
Paper Compressor Filter,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.