Shop All Compressor Air Filters
This Product is Discontinued
Milton
Paper Compressor Filter, 2-1/4" (Discontinued)
Mfr # 1052-1
Zoro # G5038778
This Product is Discontinued
Key Features
- Overall Width 2.25
- Overall Height 2.25
- Overall Length 2.25
- Material Paper
- Weight 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1052-1
- Zoro # G5038778
- UPC # 030937105219
- Country of Origin Mexico
- Category Compressor Air Filters
Dimensions
Overall Width | 2.25 |
Overall Height | 2.25 |
Overall Length | 2.25 |
Details
Item | Paper Compressor Filter,2-1/4" |
Material | Paper |
Weight | 0.08 |
Description
Paper Compressor Filter,2-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.