Shop All Quick Connect Fittings
Milton
P Style Push-Lock Coupler, 3/8" Hose, PK5
Mfr # 1746-6
Zoro # G5037719
product price: $121.99
/pk 5, $24.40/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Steel
- Weight 0.3
- Overall Length 1.96
- Overall Width 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1746-6
- Zoro # G5037719
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.96 |
Overall Width | 0.95 |
Overall Height | 0.95 |
Details
For Hose I.D. | 3/8" |
Item | P Style Push-Lock Coupler,3/8" Hose,PK5 |
Material | Steel |
Weight | 0.3 |
Description
P Style Push-Lock Coupler,3/8 In. Hose,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- SKF SKF 6207NR, Single Row Ball Bearings (6207NR)
- DAYTON A50 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (3X546)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON Hi Flow Purple Coupler/Plug Kit, 3 pcs. (S-303VKIT)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- DIXON DF Series Industrial Quick Connect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Standard Hose (2DS2-B)
- Milton Quick Connect Fittings