Shop All Quick Connect Fittings
Milton
P Style Plug, 3/8" MNPT, PK10
Mfr # 1807
Zoro # G5037125
original price:
$52.53
35% off
new price: $33.89
/pk 10, $3.39/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.75
- Overall Width 0.75
- Weight 0.97
- Overall Length 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1807
- Zoro # G5037125
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.75 |
Overall Width | 0.75 |
Overall Length | 1.94 |
Details
Item | P Style Plug,3/8" MNPT,PK10 |
Material | Steel |
Weight | 0.97 |
Description
P Style Plug,3/8 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- INGERSOLL-RAND Vane Pack, Replacement, PK6 (401-42A-6)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 2 Bolt (101-1039)
- MILTON V Style High Flow Coupler, 3/8" MNPT (S-767)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- MILTON M Style Coupler, 3/8" FNPT, PK10 (718)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- Milton Quick Connect Fittings