Shop All Quick Connect Fittings
Milton
P Style Plug, 3/8" FNPT, PK10
Mfr # 1808
Zoro # G5037116
product price: $32.29
/pk 10, $3.23/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.135
- Overall Width 0.81
- Overall Length 1.69
- Overall Height 0.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1808
- Zoro # G5037116
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.81 |
Overall Length | 1.69 |
Overall Height | 0.81 |
Details
Item | P Style Plug,3/8" FNPT,PK10 |
Material | Steel |
Weight | 0.135 |
Description
P Style Plug,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- PARKER Hydraulic Hose Adapter, 1.76" L, 5000 psi (1/4 MMO-SS)
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia (6313 2RS JEM)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- Milton Quick Connect Fittings