Shop All Quick Connect Fittings
Milton
P Style Coupler, 3/8" MNPT
Mfr # S-1806
Zoro # G5036705
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.07
- Overall Height 1.07
- Overall Length 2.38
- Weight 0.296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1806
- Zoro # G5036705
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.07 |
Overall Height | 1.07 |
Overall Length | 2.38 |
Details
Item | P Style Coupler,3/8" MNPT |
Material | Steel |
Weight | 0.296 |
Description
P Style Coupler,3/8 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 350 psi (L8306)
- DIXON Air King Hose, End Stainless, 3/4" (RAM6)
- GATES PowerGrip Timing Belts, 104MXL012 (104MXL012)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MILTON P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50 (1805BK)
- MILTON M Style Coupler and Plug Kit, 12 Pcs, PK5 (S-210)
- FOSTER SS303 Socket, Straight 1/2" FPT (50FSS)
- Milton Hose Fittings