Shop All Quick Connect Fittings
Milton
P Style Coupler, 3/8" Hose Barb, PK5
Mfr # 1806-6
Zoro # G5036906
product price: $98.85
/pk 5, $19.77/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.06
- Overall Length 3.07
- Weight 0.297
- Overall Width 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1806-6
- Zoro # G5036906
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.06 |
Overall Length | 3.07 |
Overall Width | 1.06 |
Details
Item | P Style Coupler,3/8" Hose Barb,PK5 |
Material | Steel |
Weight | 0.297 |
Description
P Style Coupler,3/8 In. Hose Barb,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 5/8x3/4x7/8 L, PK3 (3FJP2)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9C3 (6308-2NSE9C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 (777BK)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- MILTON M Style Plug, 1/8" MNPT, PK10 (726)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- Milton Quick Connect Fittings