Shop All Quick Connect Fittings
Milton
P Style Coupler, 3/8" FNPT
Mfr # S-1805
Zoro # G5036711
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.06
- Overall Length 1.19
- Weight 0.295
- Overall Height 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1805
- Zoro # G5036711
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.06 |
Overall Length | 1.19 |
Overall Height | 1.06 |
Details
Item | P Style Coupler,3/8" FNPT |
Material | Steel |
Weight | 0.295 |
Description
P Style Coupler,3/8 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- POWERDRIVE Split Taper Bushing, Series Q1, 3/4 In (Q1 X 3/4)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON A Style Coupler and Plug Kit, 5 Pcs (S-213)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- MILTON P Style Plug, 1/4" MNPT, PK10 (1809)
- DIXON D-Series Coupler, 1/4", Hose, Barb 1/4", BR (2DS2-B)
- Milton Hose Fittings