Shop All Quick Connect Fittings
Milton
P Style Coupler, 1/4" MNPT
Mfr # S-1804
Zoro # G5036720
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.06
- Overall Height 1.06
- Overall Length 2.38
- Weight 0.274
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1804
- Zoro # G5036720
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.06 |
Overall Height | 1.06 |
Overall Length | 2.38 |
Details
Item | P Style Coupler,1/4" MNPT |
Material | Steel |
Weight | 0.274 |
Description
P Style Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- MARS Motor, 1/6-1/3Hp, 208-230V, 1075Rpm, Ms10465 (10465)
- PIX Timing Belt - L, 0.5 x 25.5in PL, T68 (255L050)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- BLACKSTONE 0.375 in. dia. x 10 ft. Brass Quick Connect Natural Gas Conversion Kit (BL7474)
- Milton Hose Fittings