Shop All Quick Connect Fittings
Milton
P Style 3/8" body Automotive Plug, 1/4" MNPT, PK100
Mfr # 1809BK
Zoro # G7220983
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.62
- Weight 0.182
- Overall Width 0.62
- Overall Length 1.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1809BK
- Zoro # G7220983
- UPC # 030937306623
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.62 |
Overall Width | 0.62 |
Overall Length | 1.84 |
Details
Item | P Stl 3/8" Bdy Aut Plug,1/4" Mnpt,PK100 |
Material | Steel |
Weight | 0.182 |
Description
P Stl 3/8 In. Bdy Aut Plug,1/4 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-43)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- MILTON P Style Plug, 1/4" MNPT, PK10 (1809)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- Milton Quick Connect Fittings