Shop All Quick Connect Fittings
Milton
P Style 3/8" body Automotive Coupler, 3/8 Hose Barb, PK50
Mfr # 1806-6BK
Zoro # G7220974
product price: $859.99
/pk 50, $17.20/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.297
- Overall Width 1.06
- Overall Length 3.07
- Overall Height 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1806-6BK
- Zoro # G7220974
- UPC # 030937306586
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.06 |
Overall Length | 3.07 |
Overall Height | 1.06 |
Details
Item | P Stl 3/8" Bdy Aut Cpl,3/8 Hose Brb,PK50 |
Material | Steel |
Weight | 0.297 |
Description
P Stl 3/8 In. Bdy Aut Cpl,3/8 Hose Brb,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6007-2RS KBC)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- Milton Hose Fittings