Shop All Quick Connect Fittings
Milton
P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5
Mfr # 1806
Zoro # G7220737
product price: $77.29
/pk 5, $15.46/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.07
- Overall Width 1.07
- Overall Length 2.38
- Weight 0.291
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1806
- Zoro # G7220737
- UPC # 030937304834
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.07 |
Overall Width | 1.07 |
Overall Length | 2.38 |
Details
Item | P Stl 3/8" Bdy Aut Couplr,3/8" Fnpt,PK5 |
Material | Steel |
Weight | 0.291 |
Description
P Stl 3/8 In. Bdy Aut Couplr,3/8 In. Fnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- TRITAN Yoke Roller, Flat Head, 2-1/4" L (CYR 2 1/4S)
- MILTON INDUSTRIES Male Coupler Plug (S-727)
- WESTWARD Bearing Packer, 1/2 to 5 In. (13X054)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON Hi Press Strt Thru Plug, 3/8" FNPT, PK10 (1768)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- Milton Hose Fittings