Shop All Quick Connect Fittings
Milton
P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5
Mfr # 1805
Zoro # G7220807
product price: $71.29
/pk 5, $14.26/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.06
- Overall Height 1.06
- Weight 0.309
- Overall Length 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1805
- Zoro # G7220807
- UPC # 030937304827
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.06 |
Overall Height | 1.06 |
Overall Length | 1.19 |
Details
Item | P Stl 3/8" Bdy Aut Couplr,3/8" Fnpt,PK5 |
Material | Steel |
Weight | 0.309 |
Description
P Stl 3/8 In. Bdy Aut Couplr,3/8 In. Fnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Motor (S260409)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- VIAIR Sealed Pressure Switch, 14 M NPT Port, 12 GA Lead Wires 85 PSI On, 105 PSI Off (90226)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON M Style Coupler, 3/8" FNPT, PK10 (718)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- Milton Hose Fittings