Shop All Tire Valves & Valve Caps
Milton
Oval Slot Tubeless Tire Valve, PK5
Mfr # 476
Zoro # G5526486
product price: $26.39
/pk 5, $5.28/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.104
- Overall Width 1.19
- Overall Height 0.91
- Overall Length 2.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 476
- Zoro # G5526486
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 1.19 |
Overall Height | 0.91 |
Overall Length | 2.02 |
Details
Material | Brass |
Item | Oval Slot Tubeless Tire Valve,PK5 |
Weight | 0.104 |
Description
Oval Slot Tubeless Tire Valve,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75402)
- MONROE Shock/Strut Hardware Kit, P00019 (P00019)
- HALTEC Old Style TR CH1 Tractor Tire Core Housing (TV-CH-1)
- MEGUIARS Auto Cleaner Wax 16Oz (A1216)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- MILTON Valve Fishing Tool, PK10 (S-447)
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- HALTEC Rigid Brass Valve Extension, 3" (867-3)
- Milton Automotive Tire & Wheel