Shop All Tire Inflation Kits
Milton
On Board Truck Tire Inflator Gauge
Mfr # 552
Zoro # G3151729
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 50 ft Hose with 12 in Swivel Chuck
- Material Aluminum
- Application Inflating and Checking Pressure
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 552
- Zoro # G3151729
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 50 ft |
Thread Size | 1/4 in |
Overall Length | 600 |
Overall Height | 2 |
Overall Width | 3.5 |
Description
On Board Truck Tire Inflator Gauge, Product Type Onboard Truck Gladhand Inflators, Chuck Type Straight Push-On, Includes 50 ft Hose with 12 in Swivel Chuck, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 2, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 50 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cross & Bearing Kit 4" x4" x1.5" (A-200-3500)
- GREEN LEAF Tank Fitting Poly Fpt 1/2 (TF12P-E)
- DENSO A/C Receiver Drier, 478-0101 (478-0101)
- OTC Fuel Line Disconnect (303-625)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON Large Bore Inflator Gauge (556)
- MILTON Dual Head Air Chuck Gage Assembly, 600psi (C1063)
- MILTON Passenger Tire Gauge, 50 PSI, PK100 (921BK)
- HALTEC Clip-On Air Chuck, w/Spring (CH-360S)
- Milton Tire Inflation Kits