Shop All Air Gun Accessories
Milton
Nozzle Tip, Venturi Blow Gun, 1/8" NPS
Mfr # S-168
Zoro # G7167968
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multiple
- Weight 0.046
- Overall Height 0.63
- Overall Length 1 1/4 in
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-168
- Zoro # G7167968
- UPC # 030937319531
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Overall Height | 0.63 |
Overall Length | 1 1/4 in |
Overall Width | 0.63 |
Inlet Size | 1/8 in NPS |
Details
Item | Nozzle Tip,Venturi Blow Gun,1/8" NPS |
Material | Multiple |
Weight | 0.046 |
Tube Material | Rubber |
Compatible with Manufacturer Part Number | S-167, S-174KIT, S-194KIT, S-197 |
Number of Pieces | 3 |
Nozzle Type | Rubber |
Compatible with Product Type | Blow Guns |
Application | Farming/Agricultural, Heavy-duty, Home Garages, Industrial, Professional Auto or Paint Shops |
Compatible with Series | Kwik-Change |
Description
Nozzle Tip,Venturi Blow Gun,1/8 In. NPS, Compatible with Manufacturer Part Number S-167, S-174KIT, S-194KIT, S-197, Tube Material Rubber, Overall Length 1 1/4 in, Inlet Size 1/8 in NPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- BOSCH Sponge Applicator Pad, 5 In. (RS013)
- VEGA INDUSTRIES Close Quarters Mini Bit Ratchet (SBW90)
- DAYTON Stand, Arbor Press (1UH15)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- Milton Air Guns & Accessories