Shop All Push On Hose Fittings
Milton
Non Swivel 1/4" Hose I.D, 1/4" Thread
Mfr # 605
Zoro # G5038120
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Non Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 605
- Zoro # G5038120
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 1.64 |
Overall Height | 0.62 |
Overall Width | 0.62 |
Details
Fitting Style | Non Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (F)NPT |
Item | Hose End Fitting,1/4 MNPT x 3/8 ID,PK10 |
Weight | 0.108 |
Description
Hose End Fitting,1/4 MNPT x 3/8 ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- BESTORQ Aftermarket replacement for 70132 Woods D6118-2 (62" S/N SN Below 331376) belt, B79K (B79K)
- MILTON Reusable Hose End, 1/4 MNPT, 5/8", PK10 (617)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- FESTO Push-In T-Fitting QSMT-1/8-6 (QSMT-1/8-6)
- Milton Hose Fittings