Shop All Pneumatic Safety Valves
Milton
Non ASME Safety Relief Valve, 150PSI
Mfr # 1095-150
Zoro # G5034815
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 2.38
- Overall Length 2.88
- Material Brass
- Weight 0.106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1095-150
- Zoro # G5034815
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Height | 1.75 |
Overall Width | 2.38 |
Overall Length | 2.88 |
Details
Item | Non ASME Safety Relief Valve,150PSI |
Material | Brass |
Weight | 0.106 |
Description
Non ASME Safety Relief Valve,150PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-208 RESALE (126059 INS-SCM-208)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- CONTINENTAL 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027076)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- MILTON Tank Valve, 1/4" NPT, PK100 (684-4BK)
- MILTON Non ASME Safety Relief Valve, 125PSI (1095-125)
- SMC Soft Start-Up Valve, Sz 4000, 1/2" NPT (AV4000-N04-5DZ)
- Milton Pneumatic Valves