Shop All Pneumatic Safety Valves
Milton
Non ASME Safety Relief Valve, 125PSI
Mfr # 1095-125
Zoro # G5034821
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.38
- Material Brass
- Weight 0.106
- Overall Height 1.75
- Overall Length 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1095-125
- Zoro # G5034821
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Width | 2.38 |
Overall Height | 1.75 |
Overall Length | 2.88 |
Details
Item | Non ASME Safety Relief Valve,125PSI |
Material | Brass |
Weight | 0.106 |
Description
Non ASME Safety Relief Valve,125PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumasterair Replacement Desiccant - 1 Quart (P34189-S75)
- CAMOZZI Male Run Tee Swivel, 3/8" OD X 1/2" NPT (6440 06-08)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- MILTON Commercial Valve Retainer Screw (C1005)
- MILTON Compressor Tank Check Valve, 3/4" MNPT (1091-2)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- CONRADER Pressure Relief Valve, Brass Ball (1299Y-CE-50)
- Milton Pneumatic Safety Valves