Shop All Push On Hose Fittings
Milton
Nipple Hose Fitting, MNPT, 3/8" x 1/4"
Mfr # 646-1
Zoro # G5040765
product price: $32.39
/pk 10, $3.24/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Material Brass
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 646-1
- Zoro # G5040765
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Overall Length | 1.25 |
Dia./Thread Size | 1/4" x 3/8" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Width | 0.75" |
Pipe Fitting Length | 1-1/4" |
Overall Height | 0.75 |
Overall Width | 0.75 |
Description
Hex Coupling Hose Fitting, Brass, NPT, Male, NPT, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 37.7 in L Outside (4L380R)
- GATES Truflex V-Belts, 5L930 (5L930)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- Milton Hose Fittings