Shop All Push On Hose Fittings
Milton
Nipple Hose Fitting, MNPT, 1/4"
Mfr # 646
Zoro # G5040869
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 646
- Zoro # G5040869
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Dia./Thread Size | 1/4" |
Width | 0.57" |
Overall Length | 1.13 |
Pipe Fitting Length | 1.13" |
Pipe Size - Pipe Fitting | 1/4" |
Overall Height | 0.57 |
Overall Width | 0.57 |
Description
Hex Nipple, Brass, NPT, Male, NPT, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (DPEF060808)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 1" NPT Port 14.88 L X 19.72 W X 1.5 Depth (258072)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- MILTON Ball Valve 1/4 X 1/4 Fnpt (S-1094-4)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- MILTON Reusable Hose End, 1/4" MNPT, 1/2" OD, PK10 (615-8)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-U (QBM-10-32-UNF-1/4-U)
- Milton Hose Fittings