Shop All Push On Hose Fittings
Milton
Nipple Hose Fitting, MNPT, 1/2"
Mfr # 647-2
Zoro # G5040747
product price: $20.75
/pk 5, $4.15/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT
- Specific Fitting Shape Hex Nipple
- Specific Pipe Fitting Shape Hex Nipple
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 647-2
- Zoro # G5040747
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Width | 0.875" |
Overall Length | 1.5 |
Pipe Fitting Length | 1-1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Overall Height | 0.88 |
Overall Width | 0.88 |
Details
Material | Brass |
Fitting Connection Type | MNPT |
Specific Fitting Shape | Hex Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
System of Measurement | Inch |
For Use With | To Assemble New Hoses or Replace Old Fittings on Hoses |
Basic Material | Brass |
Item | Nipple Hose Fitting |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Pipe Fitting Material | Brass |
Color | Brown |
Weight | 0.11 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Description
Hex Nipple, Brass, NPT, Male, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, White (T0403W-20)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- HYDROMAXX 1"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100300)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON 3/8" MNPT Cobra Flex Fitting PK 10 (1624-10)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON Reducer Bushing, 3/8" MNPTx1/4" FNPT (S-651)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-02)
- Milton Hose Fittings